9-3/4 in. Smoothing Bench Planer
This product has been replaced by
Manufacturer Part #12-404
9-3/4 in. Smoothing Bench Planer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kidney shaped lever cap screw hole prevents accidental slippage of cutter
- Hardened and tempered to retain a keen cutting edge
- For workshop, site or finishing work
- Tight fitting cap for perfect shaving flow
- Precision ground base and sides ensure performance to the highest tolerances
- Finger tip adjustment for depth of cut and cutter alignment
- Fully adjustable frog for all tasks and timber types
Documents
Specifications
- Bare Tool or Kit:
- Bare Tool
- Corded Cordless:
- Cordless
- Handle Material:
- Plastic
- Length:
- 9-3/4 in
- Material:
- Plastic, Steel
- Power Source:
- Manual
- Type:
- STA12204
- UL Listed:
- No
- Width:
- 2-1/2 in