0 items

Stanley Ball Peen Hammer

S540

Weight

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 15 1/16" L
  • Black hardwood lightweight handle absorbs vibrations
  • Forged high-carbon steel head
  • Rim tempered

SPECIFICATIONS

Color Finish
Wood
Handle Material
Hickory
Length
15 in
Material
High Carbon Steel
Weight
24
Width
1-3/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday