1/2 x 7/16 in. Galvanized Staple (Box of 5000)

You last purchased this on
 
Stanley Bostitch

1/2 x 7/16 in. Galvanized Staple (Box of 5000)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stanley Bostitch

1/2 x 7/16 in. Galvanized Staple (Box of 5000)

  • Fast #
  • Part #BSTCR261912
  • Item #1258796
  • Manufacturer Part #STCR26191/2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Made with the highest quality
  • Comes with 5,000 staples
  • Rugged, coated finish which strengthens, and protects the nail from rust, and decay
  • Requires Certification

Specifications

Brand Model Compatibility:
P6C-6
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
4-3/10 in
Length:
1/2 in
Material:
Galvanized
Package Quantity:
Box of 5000
Tool Type:
Staple
UL Listed:
No
Width:
7/16 in