3/8 x 7/16 in. Steel Staple

You last purchased this on
 
Stanley Bostitch

3/8 x 7/16 in. Steel Staple

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stanley Bostitch

3/8 x 7/16 in. Steel Staple

  • Fast #
  • Part #BSTCR5019385M
  • Item #142275
  • Manufacturer Part #STCR50193/8-5M
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Depth:
3 in
Length:
3/8 in
Material:
Steel
Package Quantity:
Box of 5000
Tool Type:
Staple
UL Listed:
No
Width:
7/16 in