Stanley Bostitch

9/16 x 7/16 in. Metal Staple

Part #BSTCR50199161  |  Manufacturer Part #STCR50199/16-1

Width:

7/16 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Length: 9/16 in

Material: Metal

Tool Type: Staple

Type: BSTCR50199161

UL Listed: No

Width: 7/16 in