8-9/10 x 6-4/5 in. Die Cast Aluminum Manual Stapler
Powercrown™ 8-9/10 x 6-4/5 in. Die Cast Aluminum Manual Stapler
Frequently Purchased Together
Product Details
- Breathable AntiJam™ magazine
- Patented easy squeeze mechanism
- Unique design turns staple legs outward after penetrating corrugated
- Convenient bottom loading for quick and easy reloading
- Nickel chrome plated steel magazine and core provides smoother, more durable sliding surface for staples
- Steel handle with overmolded rubber grip for comfort
- Lightweight die-cast aluminum design
Specifications
- Collection:
- Powercrown™
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange, Black
- Handle Material:
- Steel
- Handle Type:
- Rubber-overmold
- Height:
- 1-1/2 in
- Length:
- 8-9/10 in
- Material:
- Die Cast Aluminum
- Number of Tools Included:
- 1
- Power Source:
- Manual
- Tool Type:
- Stapler
- UL Listed:
- No
- Weight:
- 1.8 lb
- Width:
- 6-4/5 in