50 ft. x 3/8 in. Polyurethane Air Hose
PROZHOZE™ 50 ft. x 3/8 in. Polyurethane Air Hose
Frequently Purchased Together
Product Details
Specifications
- Collection:
- PROZHOZE™
- Color Finish Category:
- Yellows
- Color Finish Name:
- Hi-Viz Yellow
- Depth:
- 11-1/2 in
- Diameter:
- 3/8 in
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/4 in
- Length:
- 50 ft
- Material:
- Plastic
- Material Type:
- Polyurethane
- Maximum Temperature:
- 180
- Pressure - Maximum:
- 300 psi
- Weight:
- 6.1 lb