Click and Connection Deep Organizer in Black and Yellow

You last purchased this on
 
Stanley

Click 'n' Connect™ Click and Connection Deep Organizer in Black and Yellow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stanley

Click 'n' Connect™ Click and Connection Deep Organizer in Black and Yellow

  • Fast #
  • Part #SSTST14440
  • Item #4784675
  • Manufacturer Part #STST14440
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Simple shape and proportions
  • Easy connecting/detaching
  • Removable dividers for customized organization of tools and parts
  • Lid organizer for small parts and accessories
  • Requires Certification

Documents


Specifications

Collection:
Click 'n' Connect™
Color Finish Name:
Black
Depth:
19-89/100 in
Height:
11 in
Length:
19 in
Material:
Plastic
Type:
SSTST14440
Width:
3 in