Fatmax® 12 in 11 Compass Saw

Part #S17205  |  Item #3528186  |  Manufacturer Part #17-205

$ 12.41 EACH

Blade Length:

12 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Blade Length: 12 in

Blade Material: Steel

Collection: Fatmax®

Handle Material: Plastic

Saw Type: Compass Saw

Teeth Per Inch: 11