FatMax® 12 in 24 Hacksaw

Part #S20531  |  Item #2859762  |  Manufacturer Part #20-531

$ 27.69 EACH

Blade Length:

12 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • FatMax®
  • Metal/Black Rubber
  • Includes a 24 TPI bi-metal blade
  • Pre-tensioning mechanism
  • Thumb-dial adjustable tension mechanism
  • Power load sliding tension

Documents

Specifications

Blade Length: 12 in

Blade Material: Steel

Collection: FatMax®

Handle Material: Metal

Length: 12 in

Saw Type: Hack

Teeth Per Inch: 24