Stanley

Fatmax® 18 in. Steel Utility Bar

Part #STA55099  |  Manufacturer Part #55-099

Length:

18 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 18" L x 6 1/2" H
  • Claw blade width: 1 1/2"
  • Forged, heat treated one-piece steel construction
  • Two tiered serrated jaw
  • Tear shaped, beveled nail slot

Documents

Specifications

Coating: Powder Coated

Collection: Fatmax®

Color Finish: Yellow

Length: 18 in

Material: Steel

Tool Type: Utility Bar

Type: STA55099

Width: 2-1/4 in