18mm Stainless Steel Snap-Off Knife
Fatmax® 18mm Stainless Steel Snap-Off Knife
Package Quantity Info:
EA: 1 IP: 6 CA: 36 PT: 1440-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Blade Material:
- Stainless Steel
- Collection:
- Fatmax®
- Color Finish Name:
- Yellow, Black
- Tool Type:
- Knife
- Width:
- 1-5/8 in