Stanley

Fatmax® 2-7/16 x 3/4 in. (Pack of 100) Blade

Part #S11700A  |  Manufacturer Part #11-700A

Blade Length:

2-2/5 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stanley product
  • Induction hardened edge
  • Flexes and springs back
  • Heat treated back

Documents

Specifications

Blade Length: 2-2/5 in

Blade Thickness In : 0.024 in

Collection: Fatmax®

Color Finish: Steel

Color Finish Category: Stainless Steel

Package Quantity: Pack of 100

Tool Type: Blade

Width: 3/4 in