FatMax® 6 in. Jab Saw

Part #S20556  |  Item #1595412  |  Manufacturer Part #20-556

$ 12.52 EACH

Blade Length:

6 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Slip-resistant handle
  • SharpTooth™ saw technology
  • For wood, plastic, and drywall
  • Hardened, tempered blade

Documents

Specifications

Blade Length: 6 in

Blade Material: Steel

Collection: FatMax®

Length: 6 in

Saw Type: Jab Saw

Type: S20556