Fatmax® Graphite 13 in. 16 oz. Claw Hammer

Part #S51505  |  Item #1664268  |  Manufacturer Part #51-505

$ 20.15 EACH

Handle Length in :

13 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Overstrike protection
  • Forged oversized steel head
  • Jacketed graphite core adds strength and durability in the handle
  • Rim tempered to reduce incidences of chipping or spalling
  • Overstrike protection helps prevent damage to the handle
  • Contoured grip for comfort and control
  • Shock-absorbing handle helps reduce vibrations

Documents

Specifications

Collection: Fatmax®

Color Finish: [Black, Yellow]

Hammer Type: Claw

Handle Length in : 13 in

Handle Material: Graphite

Head Material: Steel

Head Weight: 1

Length: 12-7/8 in

Material: Steel

Width: 1-9/16 in