Plastic and Fabric Open Mouth Tool Bag in Yellow and Black
Fatmax® Plastic and Fabric Open Mouth Tool Bag in Yellow and Black
Frequently Purchased Together
Product Details
- Reinforced handle area
- Internal and external pockets
- Ergonomic handle and strap
- Multiple easy access pockets and compartments for maximum organization
- Ideal for carrying hand tools and other medium to small size items
- Rugged 600x600 denier (density of material) polyester
- Central zipper allows for quick access and maximum visibility to contents when opened
- Water resistant bottom
- Rubber grip handle and padded shoulder strap for extra comfort
Documents
Specifications
- Collection:
- Fatmax®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Yellow
- Depth:
- 10-3/8 in
- Height:
- 9-7/8 in
- Length:
- 18 in
- Material:
- Plastic
- Material Type:
- Polyester
- Number of Compartments:
- 16
- Size:
- 18 in x 19-1/4 in x 9-7/8 in
- Tool Storage Type:
- Tool Bag
- Width:
- 19-1/4 in