1/4 x 1/8 in. Aluminum Rivet (100 Pack)

You last purchased this on
 
Stanley Hand Tools By Dewalt

1/4 x 1/8 in. Aluminum Rivet (100 Pack)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stanley Hand Tools By Dewalt

1/4 x 1/8 in. Aluminum Rivet (100 Pack)

  • Fast #
  • Part #SPAA441B
  • Item #7789419
  • Manufacturer Part #PAA44-1B
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Can be used where rust is a problem
  • Reusable, full visibility packaging
  • Medium strength can be used with aluminum
  • Color coding simplifies product selection in stores
  • Requires Certification

Specifications

Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
1/8 in
Length:
1/4 in
Material:
Aluminum
Package Quantity:
Pack of 100
UL Listed:
No