26 x 28-3/4 in. 7 TPI 8-Point Steel Handsaw

Part #S15726  |  Item #2862350  |  Manufacturer Part #15-726

$ 8.10 EACH

Length:

28-3/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Cutting

Blade Length: 26 in

Blade Material: Steel

Handle Material: Polypropylene

Length: 28-3/4 in

Number Of Points: 8-point

Teeth Per Inch: 7