9/16 x 27/64 in. Galvanized Steel Staple
9/16 x 27/64 in. Galvanized Steel Staple
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Color-coded packaging makes size and product selection a cinch
- For heavy duty stapling jobs such as insulation, carpet under laying and roofing felt
- Sturdy plastic packaging reduces staple breakage
- Heavy duty – narrow crown – fits TR100, TR200, TRE500 series, PHT150, PHT250 and Arrow® T-50
Documents
Specifications
- Application:
- Carpet, Roofing
- Brand Model Compatibility:
- PHT150C Hammer Tacker
- Coating:
- Galvanized
- Color Finish Name:
- Silver
- Length:
- 9/16 in
- Material:
- Steel
- Tool Type:
- Staple
- UL Listed:
- No
- Width:
- 27/64 in
- Wire Gauge (AWG):
- 24 ga