Stanley Hand Tools By Dewalt

Fatmax® 2-7/16 in. Twin Blade Knife

Part #S10789  |  Manufacturer Part #10-789

Blade Length:

2-7/16 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • New twin blade design allows the user to alternate between two blades without carrying more than one knife
  • InstantChange™ feature allows the user to replace dull blades in seconds
  • Easy access blade storage
  • Knife includes 2 straight and 2 hook blades

Documents

Specifications

Blade Length: 2-7/16 in

Collection: Fatmax®

Color Finish: Silver

Color Finish Category: Silver Tones

Handle Length in : 6-7/8 in

Handle Type: Straight

Number Of Blades: 4

Tool Type: Knife