7-1/8 in. Cold Chisel 1 Piece

You last purchased this on
 
Stanley Hand Tools By Dewalt

Fatmax® 7-1/8 in. Cold Chisel 1 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stanley Hand Tools By Dewalt

Fatmax® 7-1/8 in. Cold Chisel 1 Piece

  • Fast #
  • Part #SFMHT16552
  • Item #7190236
  • Manufacturer Part #FMHT16552
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hardened, quenched, and tempered for long life
  • Powder coated for easy visibility
  • One piece forged construction for strength
  • Limited lifetime warranty
  • Requires Certification

Specifications

Blade Length (in):
1-33/100 in
Blade Material:
Steel
Blade Width (in):
7/8 in
Coating:
Powder Coated
Collection:
Fatmax®
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Handle Length (in):
5-11/100 in
Length:
7-1/8 in
Tool Type:
Cold Chisel