0 items

Stanley I-Beam Aluminum Level with Scale

S4232

Length

Starting at $14.99
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Features 180° rotating vial for a range of situations
  • Features 360° vials set directly into frame never need adjustment
  • Heavy-duty construction provides rigidity and accuracy
  • Level accuracy of 0.0015 in/in (0.15mm/m)
  • Measuring scale printed directly on the level eases layout work

SPECIFICATIONS

Length
24 in
Material
Aluminum

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday