2-7/16 x 3 in. Knife
InstantChange® 2-7/16 x 3 in. Knife
Frequently Purchased Together
Product Details
- Quick one-button blade change - no tools required
- Thumb pad and ergonomically designed cutting angle for more comfortable use
- Durable, all-metal knife body construction
- Swing-out blade storage for easy blade access
- Integrated string cutter when blade is retracted
- Interlocking nose design helps secure blade and helps prevent body separation
Specifications
- Blade Length (in):
- 2-7/16 in
- Blade Material:
- Steel
- Blade Type:
- Utility Knife
- Collection:
- InstantChange®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey, Black
- Handle Material:
- Rubber
- Length:
- 6-1/2 in
- Material:
- Metal
- Number of Blades:
- 3
- Tool Type:
- Knife
- Width:
- 3 in