6-3/4 x 1-3/4 in. Plier

You last purchased this on
 
Stanley

Max Steel® 6-3/4 x 1-3/4 in. Plier

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stanley

Max Steel® 6-3/4 x 1-3/4 in. Plier

  • Fast #
  • Part #S84812
  • Item #3267815
  • Manufacturer Part #84-812
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Adjustment screw provides the ideal holding pressure
  • Built-in wire cutter
  • Induction hardened jaws last longer and grip better than non-induction hardened jaws
  • Meets ANSI specifications
  • Forged steel is strong and durable
  • Requires Certification

Documents


Specifications

Collection:
Max Steel®
Color Finish Name:
Silver, Yellow
Jaw Capacity (in):
1-3/4 in
Length:
6-3/4 in
Material:
Forged Steel
Number of Tools Included:
1
Tool Type:
Long Nose Pliers, Locking Pliers