Mini-Hack® 10 in 24 Mini Hacksaw

Part #S15809  |  Item #1205667  |  Manufacturer Part #15-809

$ 6.34 EACH

Blade Length:

10 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 10"
  • Cast aluminum handle
  • Handle covers blade to protect user's hands

Documents

Specifications

Blade Length: 10 in

Blade Material: Metal

Collection: Mini-Hack®

Handle Material: Cast Aluminum

Length: 10 in

Saw Type: Mini Hacksaw

Teeth Per Inch: 24