Mini-Hack® 10 in 32 Mini Hacksaw

Part #S20807  |  Item #2861171  |  Manufacturer Part #20-807

$ 4.39 EACH

Teeth Per Inch:

32

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Mini Hacksaw™
  • Polypropylene body
  • Handle covers blade to protect end users hand
  • Required Accessories: Hacksaw Blade: S15904A

Documents

Specifications

Blade Length: 10 in

Blade Material: Carbon Steel

Collection: Mini-Hack®

Handle Material: Plastic

Length: 10-1/2 in

Saw Type: Mini Hacksaw

Teeth Per Inch: 32