Manual Magnetic Multi-Bit 10 Piece Screwdriver
Manual Magnetic Multi-Bit 10 Piece Screwdriver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Magnetic bit holder for speedy and secure changeover of bits
- Handle storage quick and easy access to bits
- Maximum torque and minimum effort achieved with ergonomic, textured-finish handle
- Includes 10 bits and bit storage system with #1 & #2 Phillips®; 3/16 In. & 1/4 In. slotted; T-15 & T-20 torx®
Documents
Specifications
- Bit Sizes:
- 3/16 in Standard, 1/4 in Standard, 1PT Phillips®, 2PT Phillips®, T15 Torx®, T20 Torx®, 1PT Pozi, 2PT Pozi, 1PT Square, 2PT Square
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow, Black
- Drive Type:
- Multi-bit
- GSA Approved:
- No
- Magnetic:
- Yes
- Number of Pieces:
- 10 Piece
- Power Source:
- Manual
- Tool Type:
- Ratchet
- Type:
- S68010