Stanley-Proto

13-Piece Combinational Ratcheting Reversible Wrench Set

Part #PJSCVMS13S  |  Manufacturer Part #JSCVMS-13S

Number Of Pieces:

13 Piece
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fifteen degree angled offset helps keep shank clear of obstructions
  • Box end is countersunk for easy application to the fastener
  • Anti-slip design (ASD) open end
  • Corrosion resistant and visually distinctive
  • Compact size allows you to work in tight spots
  • The 72 tooth ratcheting mechanism rotates fast with only 5° of swing
  • Spline wrenches can be used on 4, 6, 12 point, spline and Torx® fasteners

Specifications

Capacity: 1/4 in

Color Finish: Black, Polished Chrome

Length: 5-1/2 in

Maximum Capacity: 3/4 in

Number Of Pieces: 13 Piece

Number of Tools Included: 13

Type: PJSCVMS13S

Wrench Type: Combination