2-19/32 in. Drive Impact Universal Joint

You last purchased this on
 
Stanley-Proto

2-19/32 in. Drive Impact Universal Joint

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stanley-Proto

2-19/32 in. Drive Impact Universal Joint

  • Fast #
  • Part #PJ74470P
  • Item #4205924
  • Manufacturer Part #J74470P
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Used wherever powered drive tools are used to install or remove fasteners
  • Designed to withstand the high torque and force associated with impact tools in repetitive application
  • Tight tolerances for snug fit on fastener
  • Smooth 360° rotation
  • Ball and spring design which allows for a 30° working angle
  • Position at appropriate angle to turn fasteners where obstructions prevent a straight application
  • Requires Certification

Documents


Specifications

ASME:
ASME B107
Bare Tool or Kit:
Tool Kit
Color Finish Category:
Blacks
Color Finish Name:
Black Oxide
Drive Size:
1/2 in
Length:
2-19/32 in
Weight:
0.57 lb