0 items

Stanley-Proto 2-3/4 x 9/16 x 3/8 in. 6 pt Socket Deep Drive

PJ7718H

Length

2-3/4 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Features concentric openings, large clearance holes, and tight nut end tolerances
  • Specially heat treated for the correct balance of strength and durability
  • This 6 point socket has a drive size of 3/8" and a socket size of 9/16"

SPECIFICATIONS

ANSI Specifications
ANSI B107.2
Drive Size
3/8 in
Length
2-3/4 in
Material
Alloy Steel
Socket Size
9/16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday