34 in. 6-Drawer Top Chest
34 in. 6-Drawer Top Chest
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Powder coat paint finish
- Has a 125 lb ball bearing slide capacity
- Features six 100% full extension drawers with aluminum extruded drawer pulls
- Heavy duty key
Documents
Specifications
- Depth:
- 25 in
- Width:
- 34 in