Stanley-Proto 3/8 in. Drive 6 Point Impact Socket

PJ72M

Socket Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B107.110-2012
Drive Size
3/8 in
Number Of Points
6-point
Socket Size
8 mm

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday