3/8 in. Socket Bit Set

Part #PJ523930W  |  Item #2862030  |  Manufacturer Part #J5239-30W

$ 12.16 EACH

Drive Size:

3/8 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Bit Length: 7/8 in

Bit Sizes: T30

Color Finish: Full Polish

Drive Size: 3/8 in

Drive Type: Square

Length: 1-23/32 in

Origin: Domestic

Product Type: Socket

Tool Type: Bit Set

UL Listed: No

Weight: 0.12