3/8 in. Universal Joint Socket Set

Part #PJ5270AB  |  Item #7914235  |  Manufacturer Part #J5270AB

$ 28.37 EACH

Drive Size:

3/8 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Non slip surface..
  • Black oxide finish

Specifications

ASME Specifications: ASME B107.110 2012

Application: Aerospace

Color Finish: Black Oxide

Drive Size: 3/8 in

Length: 2 in

Material: Steel

Origin: Domestic

Product Type: Universal Joint

Size: 7/16 in

Socket Size: 7/16 in

Tool Type: Socket Set

UL Listed: No

Weight: 0.13