7/8 in. Ratchet Box Wrench Set

You last purchased this on
 
Stanley-Proto

7/8 in. Ratchet Box Wrench Set

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stanley-Proto

7/8 in. Ratchet Box Wrench Set

  • Fast #
  • Part #PJ1190A
  • Item #255584
  • Manufacturer Part #J1190A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 5 piece set
  • Fits 4, 6 and 12 point fasteners
  • SAE
  • Self aligns with the fastener
  • Includes: 1/4" x 5/16", 3/8" x 7/16", 1/2" x 9/16", 5/8" x 11/16", 3/4" x 7/8" and tool roll
  • Shorter length for access to confined workspaces
  • 12 point box end allows for fine indexing
  • Requires Certification

Specifications

Color Finish Name:
Polished Chrome
Maximum Capacity:
7/8 in
Number of Tools Included:
5
Type:
PJ1190A
WrenchType:
Box