9-Piece Folding Hex Key Set in Black Oxide

You last purchased this on
 
Stanley-Proto

9-Piece Folding Hex Key Set in Black Oxide

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stanley-Proto

9-Piece Folding Hex Key Set in Black Oxide

  • Fast #
  • Part #PJ4993
  • Item #2152831
  • Manufacturer Part #J4993
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Oxide Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Black Oxide
Handle Material:
Chrome Plated Steel
Length:
4-1/2 in
Material:
Metal, Plastic
Number of Pieces:
9 Piece
Number of Tools Included:
9
Tool Type:
Hex Key
Type:
PJ4993