Proto® 1/2 in. 12 Point Socket Set

Part #PJ54120  |  Item #1364591  |  Manufacturer Part #J54120

$ 341.32 EACH

Drive Size:

1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • SAE
  • 18 piece set
  • 1/2" drive
  • 12 point
  • Ideal for use on stubborn or damaged fasteners and fasteners made from soft materials
  • The TorquePlus™ design
  • Includes 3/8" - 1 1/4" in 1/16" increments, ratchet, 5" extension, hinge handle and case

Specifications

Collection: Proto®

Drive Size: 1/2 in

Number Of Pieces: 18 Piece

Number Of Points: 12-point

Number of Tools Included: 18

Tool Type: Socket Set