Proto® 1/2 in. Drive 6 Point Import Socket Set

Part #PJ74204  |  Item #2862036  |  Manufacturer Part #J74204

$ 141.25 EACH

Drive Size:

1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Metric
  • 15 piece set
  • 1/2" drive
  • 6 point
  • Includes 10mm - 24mm in 1mm increments
  • The TorquePlus™ design

Specifications

Collection: Proto®

Drive Size: 1/2 in

Number Of Pieces: 15 Piece

Number Of Points: 6-point

Number of Tools Included: 15

Tool Type: Socket Set

Type: PJ74204