Proto® 16 x 1/2 in. Ratchet Drive Long Handle

Part #PJ5450  |  Manufacturer Part #J5450

Starting at
$ 73.27 EACH

Length:

16 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1/2'' drive size
  • Robust 24-tooth design with 15° arc swing
  • Low profile head for access in constricted areas
  • Reversing lever design for quick, one-hand operation
  • Knurled slip-resistant grip

Documents

Specifications

ASME Specifications: ASME B107.10M

Coating: Polished

Collection: Proto®

Drive Size: 1/2 in

Length: 16 in

Material: Alloy Steel

Number of Tools Included: 1

Tool Type: Ratchet

UL Listed: No

Weight: 2.03