Proto® 1/2 in. Drive 12 Point Socket Set

Part #PJ54208  |  Manufacturer Part #J54208

Starting at
$ 236.92 EACH

Drive Size:

1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Metric
  • 16 piece set
  • 1/2" drive
  • 12 point
  • Ideal for use on stubborn or damaged fasteners and fasteners made from soft materials
  • The TorquePlus™ design
  • Includes 10mm - 23mm sockets, ratchet, 5" extension bar and case

Specifications

Collection: Proto®

Drive Size: 1/2 in

Number Of Pieces: 16 Piece

Number Of Points: 12-point

Number of Tools Included: 16

Tool Type: Socket Set

Type: PJ54208