Proto® 15-Piece Combination Wrench Set

Part #PJ1200FASD  |  Item #1588269  |  Manufacturer Part #J1200FASD

$ 475.00 EACH

Number Of Pieces:

15 Piece
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Fits 4, 6 and 12 point fasteners
  • Anti-slip design (ASD) open end
  • Fractional sizes 11/32" and smaller do not have the ASD feature
  • Box ends incorporate the TorquePlus™ system
  • Satin finish provides corrosion resistance and a slip-resistant grip
  • Twelve-point box end allows for fine indexing, helping to improve speed and access

Documents

Specifications

Capacity: 5/16 in

Collection: Proto®

Color Finish: Satin

Length: 16-7/8 in

Maximum Capacity: 1-1/4 in

Number Of Pieces: 15 Piece

Number Of Points: 12-point

Number of Tools Included: 15

Size: 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1-1/16 in, 1-1/8 in, 1-1/4

Socket Size: 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1-1/16 in, 1-1/8 in, 1-1/4

Wrench Type: Combination