Stanley-Proto
Proto® 18 in. Backpack with Removable Tote
Part #PJ114BP | Item #4860341 | Manufacturer Part #J114BP
$
175.24
EACH
Height:
18 inProduct Details
- Proto® open tote tool bag
- Rigid and waterproof plastic bottom
- Ergonomically designed padded straps and back support provide comfort and durability
- Internal storage compartments for maximum organization
- Convenient laptop storage included
- Quick carry tool pouch included for easy transport of commonly used tools
- Durable 1200 x 1200 denier fabric
Specifications
Collection: Proto®
Depth: 11 in
Height: 18 in
Material: Plastic
Type: PJ114BP