Proto® 2-1/16 in. Impact Drive Adapter

Part #PJ7653  |  Item #245296  |  Manufacturer Part #J7653

Socket Size:

2-1/16 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Proto® 6 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
  • The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
  • The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage
  • The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fastener

Documents

Specifications

ASME Specifications: ASME B107.110

Collection: Proto®

Color Finish: Black Oxide

Color Finish Category: Blacks

Drive Size: 1/2 in;3/4 in

Length: 2-1/16 in

Number Of Pieces: 1 Piece

Number Of Points: 6-point

Number of Tools Included: 1

Socket Size: 2-1/16 in

Tool Type: Socket Adapter

Type: PJ7653

Weight: 0.48