Proto® 3-Piece Adjustable Wrench Set

Part #PJ795  |  Item #2861946  |  Manufacturer Part #J795

$ 100.84 EACH

Number Of Pieces:

3 Piece

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Proto®
  • Extra wide jaw capacity
  • Square jaw opening
  • Rugged I-beam style handle and reinforced stress areas, radius corner design
  • Includes: 8", 10", 12" and 3 pocket vinyl tool kit

Specifications

Collection: Proto®

Color Finish: Satin

GSA Approved: No

Length: 12 in

Number Of Pieces: 3 Piece

Number of Tools Included: 3

Size: 8 in;10 in;12 in

Type: PJ795

Wrench Type: Adjustable