Proto® 3/16 - 3/8 in. Magnetic Nut Driver Set (7-Piece)

Part #PJ9200C  |  Item #2865071  |  Manufacturer Part #J9200C

$ 76.19 EACH

Number Of Pieces:

7 Piece
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Precision formed, heat-treated hex openings.
  • Color coded handles for easy identification.
  • One piece shaft design for greater strength and durability.

Specifications

Collection: Proto®

Color Finish: Polished

Drive Size: 3/16 in;7/32 in;1/2 in;9/32 in;5/16 in;11/32 in;3/8 in

GSA Approved: No

Magnetic: No

Number Of Pieces: 7 Piece

Tool Type: Nut Driver

Weight: 1.77