3/16 - 5/8 in. Magnetic Nut Driver Set (11-Piece)

You last purchased this on
 
Stanley-Proto

Proto® 3/16 - 5/8 in. Magnetic Nut Driver Set (11-Piece)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stanley-Proto

Proto® 3/16 - 5/8 in. Magnetic Nut Driver Set (11-Piece)

  • Fast #
  • Part #PJ9200DB
  • Item #1364854
  • Manufacturer Part #J9200DB
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Color coded handles for easy identification.
  • One piece shaft design for greater strength and durability.
  • Precision formed, heat-treated hex openings.
  • Requires Certification

Specifications

Collection:
Proto®
Drive Size:
3/16 in;7/32 in;1/4 in;9/32 in;5/16 in;11/32 in;3/8 in;7/16 in;1/2 in;9/16 in;5/8 in
GSA Approved:
No
Handle Material:
Plastic
Magnetic:
No
Material:
Plastic, Steel
Number of Pieces:
11 Piece
Tool Type:
Nut Driver