Proto® 3/16 - 5/8 in. Magnetic Nut Driver Set (11-Piece)

Part #PJ9200DB  |  Manufacturer Part #J9200DB

Starting at
$ 141.36 EACH

Number Of Pieces:

11 Piece
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Precision formed, heat-treated hex openings.
  • Color coded handles for easy identification.
  • One piece shaft design for greater strength and durability.

Specifications

Collection: Proto®

Drive Size: 3/16 in;7/32 in;1/4 in;9/32 in;5/16 in;11/32 in;3/8 in;7/16 in;1/2 in;9/16 in;5/8 in

GSA Approved: No

Handle Material: Plastic

Magnetic: No

Material: [Plastic, Steel]

Number Of Pieces: 11 Piece

Tool Type: Nut Driver