Proto® 3/16 x 3/8 in. Drive Hex Bit Socket

Part #PJ4990316  |  Item #245265  |  Manufacturer Part #J49903/16

$ 11.88 EACH
(Pricing is for 3/16 in)

Socket Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Made using a heat-treated alloy for wear resistance
  • Which helps minimize distortion for a long life.
  • Hex opening holds the bit, allowing the bit holder
  • To take the torque load.

Specifications

Collection: Proto®

Color Finish: Polished

Drive Size: 3/8 in

Length: 2-23/32 in

Number Of Pieces: 1 Piece

Number of Tools Included: 1

Size: 3/16 in

Socket Size: 3/16 in

Tool Type: Socket

Weight: 0.12