Proto® 3/8 in. Drive 12 Point Socket Set with Extension

Part #PJ52136  |  Item #1364649  |  Manufacturer Part #J52136

$ 274.82 EACH

Drive Size:

3/8 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • TorquePlus™ design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners
  • Ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
  • High performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners

Specifications

Collection: Proto®

Color Finish: Polished Chrome

Drive Size: 3/8 in

Number Of Pieces: 22 Piece

Number Of Points: 12-point

Number of Tools Included: 22

Socket Size: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in

Tool Type: Socket Set