Stanley-Proto

Proto® 3/8 x 1/2 in. Hex Bit Set

Part #PJ4900A  |  Manufacturer Part #J4900A

Drive Size:

3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Proto®
  • 10 piece 3/8" and 1/2" drive
  • Alloy steel construction
  • 3/8" drive: 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
  • 1/2" drive: 1/2", 9/16", 5/8"
  • Case included

Specifications

Collection: Proto®

Drive Size: 3/8 in

Material: Alloy Steel

Number Of Pieces: 10 Piece

Number of Tools Included: 10

Tool Type: Socket Set

Type: PJ4900A